AFE18X18 - 18X18 FLSH Pullbx CVR

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
AFE18X18
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AFE18X18
Description
18X18 FLSH Pullbx CVR
Flush Cover For Pull Box, Fits 18.00X18.00, Gray, Steel
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510437701 / 00783510437701
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AFE18X18 - Large Image
 
AFE18X18 - Small Image
Other Links
 
 
AFE18X18 - Other
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
18
Size
fits 18.00x18.00 in
Descriptions
Description
18X18 FLSH PULLBX CVR
extra long description
NVENT HOF AFE18X18 Flush Cover 18.0
Long Description
Flush Cover for Pull Box, fits 18.00x18.00, Gray, Steel
Product Type
Flush Cover 18.00X18.00
Features
Flush Cover for Pull Box is used on pullboxes mounted to a wall in a variety of applications when flush intallations are needed.
Additional Information
accessory type
Door Accessories
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AFE18X18
GTIN
00783510437701
UPC
783510437701
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
General Accessories
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
You must have an account to view stock levels

* All prices subject to change.