A664CHQRFG - 6X6X4 N4X FG SLD QK RLS CH

Nvent Hoffman

  • $229.29 (Each)
  • $229.29 (Each)

  • $458.58 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A664CHQRFG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A664CHQRFG
Description
6X6X4 N4X FG SLD QK RLS CH
Continuous Hinge QR Cover Enclosure 4X, 6X6X4, Light Gray, Fiberglass
Slang Terms

Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510297008 / 00783510297008
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.29 (Each)
Standard Packaging
$458.58 (Per 2)
Resources
Images
 
 
A664CHQRFG - Large Image
 
A664CHQRFG - Small Image
Other Links
 
 
A664CHQRFG - Other
 
A664CHQRFG - Other
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Depth
4
Height
6
Width
6
Size
6.00x6.00x4.00 in
Descriptions
Product Type
Enclosure 6.00X6.00X4.00
Description
6X6X4 N4X FG SLD QK RLS CH
Long Description
Continuous Hinge QR Cover Enclosure 4X, 6x6x4, Light Gray, Fiberglass
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
extra long description
NVENT HOF A664CHQRFG Enclosure 6.00
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A664CHQRFG
GTIN
00783510297008
UPC
783510297008
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Solid Cover, Quick Release
Packaging
Weight per each
1.96
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
You must have an account to view stock levels
These alternate items can be purchased instead of A664CHQRFG.
Jump To:

Cross Referenced

These items are similar to A664CHQRFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMU664L Allied Moulded Products 00085339958055
664-SDFQR Eaton B-Line 00782051524253
A-664CHQRFG nVent-Thermal Management 00783510297008
A664PHC nVent-Thermal Management 00783510170714
DS60604HPL Robroy Industries 00785928906398
HW-60604CHQR Wiegmann 00786725856107
PJU664L Hammond Manufacturing 00623980021638
A-645JFGQRR nVent-Thermal Management 00783510412104
J606HPL Robroy Industries 00785928108556
VJ606HWPL1 Vynckier Enclosure Systems 00635394014083

* All prices subject to change.

false