A484814HCT - 48X48X14 N3R HNGD Transformer CBNT

Nvent Hoffman

  • $2056.66 (Each)
  • $2,056.66 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A484814HCT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A484814HCT
Description
48X48X14 N3R HNGD Transformer CBNT
Current Transformer Hinged Cover, 48.00X48.00X14.00, Gray, Steel
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510153069 / 00783510153069
Weight per unit
213 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,056.66 (Each)
Resources
Images
 
 
A484814HCT - Small Image
 
A484814HCT - Large Image
Other Links
 
 
A484814HCT - Other
 
A484814HCT - Other
 
A484814HCT - Other
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Depth
14
Width
48
Size
48.00x48.00x14.00 in
Descriptions
extra long description
NVENT HOF A484814HCT CT Cabinet Hin
Description
48X48X14 N3R HNGD TRANSFORMER CBNT
Product Type
CT Cabinet Hinged Double Door
Features
CT Cabinet Hinged-Cover, Type 3R provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
Long Description
Current Transformer Hinged Cover, 48.00x48.00x14.00, Gray, Steel
Additional Information
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A484814HCT
GTIN
00783510153069
UPC
783510153069
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight per each
213
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution; Controls and Drives
You must have an account to view stock levels

* All prices subject to change.