DSH34 - Draw Stud, Hyd, 3/4"

Greenlee

  • $49.61 (Each)
  • $49.61 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DSH34
Manufacturer
Greenlee
Manufacturer's Part Number
DSH-3/4
Description
Draw Stud, Hyd, 3/4"
Easy Threading - "Dog Point" Tip Helps Eliminate Cross-Threading. Hex Key Access For Easy Removal From Tool. Laser Markings For Quick Part Identification. Use With Greenlee Battery-Hydraulic Knockout Drivers or 746A Ram. Use With Greenlee Punches and Dies. Made In The Usa. Replaces 2113B
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
23251802 - Cutting die
UPC/GTIN
783310090663 / 00783310090663
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.61 (Each)
Resources
Images
 
 
DSH34 - Small Image
 
DSH34 - Large Image
Attachments
 
 
DSH34 - Specification Sheet
Features
Material
See punch and knockout driver specifications.
Dimensions and Weight
Size
3/4"
Thickness
See punch specifications.
Descriptions
extra long description
GRN DSH-3/4 DRAW STUD, HYD, 3/4"
Description
DRAW STUD, HYD, 3/4"
Product Type
Draw Stud, Hyd, 3/4"
Long Description
Easy threading - "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool. Laser markings for quick part identification. Use with Greenlee battery-hydraulic knockout drivers or 746A ram. Use with Greenlee punches and dies. Made in the USA. Replaces 2113B
Special Features
Easy threading - "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool. Laser markings for quick part identification. Use with Greenlee battery-hydraulic knockout drivers or 746A ram. Use with Greenlee punches and dies. Made in the USA. Replaces 2113B
Manufacturer Information
Manufacturers Part Number
DSH-3/4
Brand
GREENLEE
GTIN
00783310090663
UPC
783310090663
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Draw Stud
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Application
For 3/4" - 2" conduit size Slug-Buster® and Standard Round knockouts. Use with Greenlee battery-hydraulic knockout drivers or 746A ram.
Capacity
See punch and knockout driver specifications.
You must have an account to view stock levels

* All prices subject to change.