925138 - 1.375" HSS Cutter PKG

Greenlee

  • $47.60 (Each)
  • $47.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
925138
Manufacturer
Greenlee
Manufacturer's Part Number
925-1-3/8
Description
1.375" HSS Cutter PKG
Ultra Cutter 1-3/8" (35 MM) Actual Hole Size. Lasts 10 Times Longer Thanstandard Hole Saws. Precision-Ground Teeth Cut Smooth, Burr-Free Holes With Ease. 1/4" (6.35 MM) Capacity. Durability and Speed Provide Low Cost Per Hole. Split-Point Pilot Drill Prevents Walking - Makes Accurate Hole Placement Easy. Spring-Loaded Slug Ejector Saves Time. No Tool Required to Change Cutter Sizes. Less Chance Of Broken Teeth Because The Saw Body Is Machined Out Of Solid, High-Speed Steel.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310101598 / 00783310101598
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.60 (Each)
Resources
Images
 
 
925138 - Small Image
 
925138 - Large Image
Attachments
 
 
925138 - Specification Sheet
Descriptions
Product Type
1.375" HSS Cutter
extra long description
GRN 925-1-3/8 1.375" HSS CUTTER
Long Description
Ultra Cutter 1-3/8" (35 mm) actual hole size. Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cut smooth, burr-free holes with ease. 1/4" (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents walking - makes accurate hole placement easy. Spring-loaded slug ejector saves time. No tool required to change cutter sizes. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Special Features
Precision-ground teeth cut smooth, burr-free holes with ease. Split point pilot drill prevents walking making accurate hole placement easy. Spring-loaded slug ejector saves time. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Description
1.375" HSS CUTTER PKG
Additional Information
Hole Diameter
1-3/8 In
arbor size
Shank size 1/2 In
Manufacturer Information
Manufacturers Part Number
925-1-3/8
Brand
GREENLEE
GTIN
00783310101598
UPC
783310101598
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Ultra Cutter Hole Saw
Packaging
Weight per each
0.11
Carton
1
You must have an account to view stock levels
There were no add-on items found for 925138.

* All prices subject to change.