612 - 1-1/2" Boxed Piston

Greenlee

  • $13.72 (Each)
  • $13.72 (Each)

  • $27.44 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
612
Manufacturer
Greenlee
Manufacturer's Part Number
612
Description
1-1/2" Boxed Piston
1-1/2" Conduit Piston For Use With Blower or Vacuum Power Fishing System to Pioneer The Line Through The Conduit Run. Flexible Foam Body For An Air-Tight Seal. Color-Coded End Disk With Embossed Size Markings For Fast, Easy Selection. Strong Steel Center Rod With Loops On Both Ends. Pistons Available For All Types and Sizes Of Conduit 1/2" Through 6". Standard Pack Of 2.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310110422 / 00783310110422
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.72 (Each)
Carton
$27.44 (Per 2)
Resources
Images
 
 
612 - Small Image
 
612 - Large Image
Attachments
 
 
612 - Specification Sheet
Descriptions
Product Type
Piston, Boxed-1-1/2"
extra long description
GRN 612 PISTON, BOXED-1-1/2"
Long Description
1-1/2" Conduit piston for use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" through 6". Standard pack of 2.
Special Features
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6".
Description
1-1/2" BOXED PISTON
Manufacturer Information
Brand
GREENLEE
GTIN
00783310110422
UPC
783310110422
Taxonomies, Classifications, and Categories
Type
Foam piston for all conduit types
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
0.05
Carton
2
Uses, Certifications, and Standards
Capacity
1-1/2 In
Application
Use with blower or vacuum power fishing system to start conduit run.
You must have an account to view stock levels

* All prices subject to change.