605 - 45 Conduit Nylon Fishline

Greenlee

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
605
Manufacturer
Greenlee
Manufacturer's Part Number
605
Description
45 Conduit Nylon Fishline
Fish Line 2750' (838 M) 45 Pound Strength. Strong, Lightweight Nylon. Center Feed For Fast Payout Without Tangling, Use With Mighty Mouser Blow Gun. Mildew-Resistant, Can Be Pulled Into The Run With The Wire to Provide A Means to Add Wires Later.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310165040 / 00783310165040
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
605 - Specification Sheet
Features
Material
Nylon
Dimensions and Weight
Length
2750 FT
Descriptions
extra long description
GRN 605 FISHLINE,CONDUIT-NYLON 45
Product Type
Fishline, Conduit-Nylon 45
Long Description
Fish Line 2750' (838 m) 45 Pound Strength. Strong, lightweight nylon. Center feed for fast payout without tangling, use with mighty mouser blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later.
Special Features
Strong, lightweight nylon. Specially wound to payout fast from outside without tangles. Use with Mighty Mouser® blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later.
Description
45 CONDUIT NYLON FISHLINE
Additional Information
Tensile Strength
45 LB
Manufacturer Information
Brand
GREENLEE
GTIN
00783310165040
UPC
783310165040
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
0.35
Carton
6
You must have an account to view stock levels

* All prices subject to change.