TRS35RID - 600V 35A TD RK5 Fuse Smartspot

Mersen

  • $55.67 (Each)
  • $55.67 (Each)

  • $556.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TRS35RID
Manufacturer
Mersen
Manufacturer's Part Number
TRS35RID
Description
600V 35A TD RK5 Fuse Smartspot
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrule Smartspot® Tri-Onic®
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001415099 / 00782001415099
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.67 (Each)
Standard Packaging
$556.70 (Per 10)
Resources
Images
 
 
TRS35RID - Large Image
 
TRS35RID - Large Image
 
TRS35RID - Small Image
 
TRS35RID - Large Image
 
TRS35RID - Large Image
Attachments
 
 
TRS35RID - Specification Sheet
Other Links
 
 
TRS35RID - Other
Features
interrupt rating
200
amperage rating
35
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5.5 x 1.06
Descriptions
Description
600V 35A TD RK5 FUSE SMARTSPOT
Product Type
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrul
Short Description
600V 35A TD RK5 FUSE SMARTSPOT
Features
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
extra long description
Mersen TRS35RID Fuse TRS-R - Class
Long Description
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrule SmartSpot® Tri-Onic®
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Additional Information
class
Class RK5
AC Voltage Rating
600
type of indicators
SmartSpot®
Manufacturer Information
Manufacturers Part Number
TRS35RID
Brand
Mersen
GTIN
00782001415099
UPC
782001415099
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds