GGC110 - 1-1/4X1/4 Fuse 250V 1/10A GGC

Ferraz Shawmut

  • $3.13 (Each)
  • $3.13 (Each)

  • $15.65 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GGC110
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
GGC1/10
Description
1-1/4X1/4 Fuse 250V 1/10A GGC
250V, Fast Acting, Glass 1/4" X 1 1/4" 250 Volts 0.1 Amps GGC Series.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001760519 / 00782001760519
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Standard Packaging
$15.65 (Per 5)
Resources
Images
 
 
GGC110 - Large Image
Features
amperage rating
0.1
interrupt rating
0.2
Voltage Rating
250
connection
Ferrule
Descriptions
Description
1-1/4X1/4 FUSE 250V 1/10A GGC
Product Type
1-1/4X1/4 Fuse 250V 1/10A GGC
extra long description
FERRAZ GGC1/10 250V 1/10A 1-1/4X1/4
Long Description
250V,Fast Acting, Glass 1/4" x 1 1/4" 250 Volts 0.1 Amps GGC series.
Special Features
Glass / Ceramic Body, 5mm x 20mm, Time-Delay, GSC-V fuses have 1-1/2" wire lead each end.
Manufacturer Information
Brand
Ferraz Shawmut
Manufacturers Part Number
GGC1/10
GTIN
00782001760519
UPC
782001760519
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
1/4 X 1-1/4
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Clip
Application
Electronic Circuits
standard
UL/CSA Std. 248-14 1/10A - 10A, 250VAC UL listed, CSA certified 12A and 15A, 125VAC UL Listed, CSA certified 20A - 30A, 32VAC RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.