LED7DAV3827W - 7W Led A19 Dim 27K

Ge Current, A Daintree Company

  • $7.39 (Each)
  • $7.39 (Each)

  • $44.34 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LED7DAV3827W
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DAV3/827/W
Description
7W Led A19 Dim 27K
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 4.63 In Length
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168140638 / 00043168140638
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.39 (Each)
Standard Packaging
$44.34 (Per 6)
Resources
Images
 
 
LED7DAV3827W - Small Image
 
LED7DAV3827W - Large Image
 
LED7DAV3827W - Large Image
Features
Wattage
7 W
Material
Glass
Voltage Rating
120
Material, Color, and Finish
Base Type
E26 Medium Screw-In
Color Rendering Index
80
color temperature
2700 K
Finish
white
Dimensions and Weight
Length
4.63 in
Size
117.5
Descriptions
Description
7W LED A19 DIM 27K
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 2700 K, 470 lm Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 4.63 in Length
Short Description
A19 LED Lamp, 2700K, 7W, 120V
Special Features
Color Rendering Index (CRI) 78.0, 62.0IN Bulb Diameter
Additional Information
beam angle
120 °
Brightness (Lumens)
470 lm
average life
25000 h
dimmable
Yes
Standards Met
cULus Listed
package quantity
6 CA
lumens
470
Manufacturer Information
Manufacturers Part Number
LED7DAV3/827/W
Brand
GE Current
GTIN
00043168140638
UPC
043168140638
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LEDs_Replacement Lamps_A-line_A-Line Dimming
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
You must have an account to view stock levels

* All prices subject to change.

false