F42TBX830AEC0 - 42W Triple Biax GX24-Q4 3000K 82CRI Plug In

Ge Traditional Lamps

  • $14.05 (Each)
  • $14.05 (Each)

  • $140.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
F42TBX830AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F42TBX/830/A/ECO
Description
42W Triple Biax GX24-Q4 3000K 82CRI Plug In
Ge Ecolux®, 3200 LM, 3000 KV, 82 Cri, 6.4 In Length, GX24-Q4 Base, 17000 HR Average Life
Slang Terms

Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976343 / 00043168976343
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Standard Packaging
$140.50 (Per 10)
Resources
Images
 
 
F42TBX830AEC0 - Small Image
 
F42TBX830AEC0 - Large Image
Features
Voltage Rating
120
Wattage
42
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.4
Descriptions
Product Type
97634 Plug In CFL
Long Description
GE Ecolux®, 3200 LM, 3000 KV, 82 CRI, 6.4 IN Length, GX24-q4 Base, 17000 HR Average Life
extra long description
GEL F42TBX/830/A/ECO 97634 PLUG IN
Description
42W TRIPLE BIAX GX24-Q4 3000K 82CRI PLUG IN
Additional Information
average life
17000
lumens
3200
Base
GX24-q4
Manufacturer Information
Manufacturers Part Number
F42TBX/830/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976343
UPC
043168976343
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.3
Carton
1
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of F42TBX830AEC0.
Jump To:

Cross Referenced

These items are similar to F42TBX830AEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
97634 GE Lighting 00043168976343
20871 Osram Sylvania 00046135208713
20888 Osram Sylvania 00046135208881
21103 Osram Sylvania 00046135211034
21396 Osram Sylvania 00046135213960
PL-T 42W/30/4P/ALTO Philips Lighting n/a

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?