THQL32040 - 3P 40A 240V Plug-In Circuit Breaker

Ge

  • $312.12 (Each)
  • $312.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
THQL32040
Manufacturer
Ge
Manufacturer's Part Number
THQL32040
Description
3P 40A 240V Plug-In Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32040 Breaker Features 3 Poles, An Amper
Slang Terms

Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164013030 / 00783164013030
Weight per unit
1106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.12 (Each)
Resources
Images
 
 
THQL32040 - Small Image
 
THQL32040 - Large Image
 
THQL32040 - Large Image
 
THQL32040 - Large Image
 
THQL32040 - Large Image
 
THQL32040 - Large Image
360 Images
 
 
THQL32040 - 360 Image
Attachments
 
 
THQL32040 - Specification Sheet
Other Links
 
 
THQL32040 - Other
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac / 10kA@240 Vac
Voltage Rating
240 V
Poles
3
amperage rating
40 A
Descriptions
Description
3P 40A 240V PLUG-IN CIRCUIT BREAKER
Product Type
Circuit Breaker 3P 40A 240 10ka
extra long description
GE THQL32040 CIRCUIT BREAKER 3P 40
Long Description
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL32040 breaker features 3 poles, an amper
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL32040 breaker features 3 poles, an amper
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL32040
Brand
GE
GTIN
00783164013030
UPC
783164013030
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
1106
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
You must have an account to view stock levels
These alternate items can be purchased instead of THQL32040.
Jump To:

Cross Referenced

These items are similar to THQL32040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
766849!24001 Eaton n/a
BR340 Eaton 00786676367851
CH340 Eaton 00782113102078
CUHBR340 Eaton n/a
QC3040H Eaton 00786679240144
GTHQL32040 GENERAL ELECTRIC n/a
THQL32040 GENERAL ELECTRIC 00783164013030
THQL33040 GENERAL ELECTRIC n/a
1D326 WW GRAINGER n/a
PC8340 ITE n/a
Q340 ITE n/a
QO340 Schneider Electric 00785901400769
QO340CP Schneider Electric n/a
Q340 Siemens 00783643148420

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?