TEY340 - TEY340 Tey 3 Pole 40A CB

Ge

  • $1138.00 (Each)
  • $1,138.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TEY340
Manufacturer
Ge
Manufacturer's Part Number
TEY340
Description
TEY340 Tey 3 Pole 40A CB
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 3 Pole
Slang Terms

Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164181050 / 00783164181050
Weight per unit
2081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,138.00 (Each)
Resources
Images
 
 
TEY340 - Small Image
 
TEY340 - Large Image
 
TEY340 - Large Image
 
TEY340 - Large Image
 
TEY340 - Large Image
360 Images
 
 
TEY340 - 360 Image
Attachments
 
 
TEY340 - Specification Sheet
Other Links
 
 
TEY340 - Other
Features
connection
14-8 kcmil / 12-8 kcmil
interrupt rating
14kA@277 Vac / 65kA@120 Vac / 65kA@120/240 Vac / 65kA@240 Vac
Poles
3
amperage rating
40A
Descriptions
Product Type
Tey 3 Pole 40 Amp
Description
TEY340 TEY 3 POLE 40A CB
extra long description
GE TEY340 TEY 3 POLE 40 AMP
Special Features
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 3 POLE
Long Description
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 3 POLE
Additional Information
Load Rating
HACR / HID
Trip Type
LI
trip range
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
TEY340
Brand
GE
GTIN
00783164181050
UPC
783164181050
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
2081
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
You must have an account to view stock levels
These alternate items can be purchased instead of TEY340.
Jump To:

Cross Referenced

These items are similar to TEY340 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB3040 Eaton 00786679911280
TEY340 GENERAL ELECTRIC 00783164181050
BQD340 Siemens 00783643277397
EDB34040 Capital Tristate 00785901875284

* All prices subject to change.