UBIP1515 - Circuit Breaker Type Ubip. 1-Pole Twin 15A/15a

Connecticut Electric

  • $69.24 (Each)
  • $69.24 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UBIP1515
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIP1515
Description
Circuit Breaker Type Ubip. 1-Pole Twin 15A/15a
Connecticut Electric Replacement Circuit Breaker For Pushmatic Circuit Breakers. Classified For Use In Pushmatic and Bulldog Load Centers. Etl Listed. 10, 000 Aic. 1-Pole Twin, 15A/15a
Slang Terms

Categories
Standard Trip Plug - Duplex Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925031102 / 00094925031102
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.24 (Each)
Resources
Images
 
 
UBIP1515 - Small Image
 
UBIP1515 - Large Image
Attachments
 
 
UBIP1515 - Specification Sheet
Features
connection
Bolt On
Phase
1
interrupt rating
10000
Voltage Rating
120
amperage rating
15/15
Material
DMC
actuator
Handle
Poles
TWIN
Dimensions and Weight
Width
1.5
Length
1.84
Height
2.92
Descriptions
Description
CIRCUIT BREAKER TYPE UBIP. 1-POLE TWIN 15A/15A
Product Type
Pushmatic Replacement 1P Twin 15/15A CB
extra long description
CON UBIP1515 PUSHMATIC REPLACEMENT
Short Description
UBI P BOLT ON TANDEM 15/15A
Long Description
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 1-pole Twin, 15A/15A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIP1515
GTIN
00094925031102
UPC
094925031102
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIP TYPE P TWIN REPLACEMENT
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Enclosure
Appropriate OEM Panelboard i.e. Pushmatic
Operating Temperature
40
Frequency Rating
50/60
Application
Bolt-On for use in Pushmatic and Bulldog Load Centers
environmental conditions
Determined by panel for product
standard
ETL Listed
You must have an account to view stock levels

* All prices subject to change.

false