TRUSB5A20WB0X - 5.0A Usb Type A Duplex Recp 20A 125V W

Eaton

  • $59.60 (Each)
  • $59.60 (Each)

  • $596.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TRUSB5A20WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TRUSB5A20W-BOX
Description
5.0A Usb Type A Duplex Recp 20A 125V W
Eaton Combination- Usb-Type-A Charger, 20A 5-20R Receptacle, White, Usb, Brass, Thermoplastic, Flush, 5-20R, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664756184 / 00032664756184
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.60 (Each)
Standard Packaging
$596.00 (Per 10)
Resources
Images
 
 
TRUSB5A20WB0X - Small Image
 
TRUSB5A20WB0X - Large Image
 
TRUSB5A20WB0X - Large Image
 
TRUSB5A20WB0X - Large Image
 
TRUSB5A20WB0X - Video
Attachments
 
 
TRUSB5A20WB0X - Specification Sheet
Other Links
 
 
TRUSB5A20WB0X - Other
 
TRUSB5A20WB0X - Other
Descriptions
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Product Type
5.0A Usb Type A Duplex Recp 20A 125V W
Description
5.0A USB TYPE A DUPLEX RECP 20A 125V W
extra long description
EWD TRUSB5A20W-BOX 5.0A USB Type A
Long Description
Eaton Combination- USB-Type-A Charger, 20A 5-20R Receptacle, White, USB, Brass, Thermoplastic, Flush, 5-20R, Two-pole, Three-wire, Tamper resistant, Decorator, 125V
Special Features
Standard grade deco
Additional Information
media
Yes
dimensions
1.6700 IN X 1.3000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSB5A20W-BOX
GTIN
00032664756184
UPC
032664756184
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds