TRBR20VBXSP - Recp TR Duplex 20A 125V 2P3W STR B&S Iv

Eaton

  • $7.41 (Each)
  • $7.41 (Each)

  • $192.66 (Per 26)

  • $770.64 (Per 104)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TRBR20VBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR20V-BXSP
Description
Recp TR Duplex 20A 125V 2P3W STR B&S Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Ivory, Tamper Resistant, 6.0 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668746 / 00032664668746
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Carton
$192.66 (Per 26)
Standard Packaging
$770.64 (Per 104)
Resources
Images
 
 
TRBR20VBXSP - Small Image
 
TRBR20VBXSP - Large Image
 
TRBR20VBXSP - Large Image
 
TRBR20VBXSP - Large Image
 
TRBR20VBXSP - Large Image
 
TRBR20VBXSP - Large Image
 
TRBR20VBXSP - Video
Attachments
 
 
TRBR20VBXSP - Specification Sheet
Brochures
 
 
TRBR20VBXSP - Brochure
Other Links
 
 
TRBR20VBXSP - Other
 
TRBR20VBXSP - Other
 
TRBR20VBXSP - Other
 
TRBR20VBXSP - Other
Features
Current Rating
20 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR20V-BXSP Recp TR Duplex 20A
Description
RECP TR DUPLEX 20A 125V 2P3W STR B&S IV
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Ivory, Tamper Resistant, 6.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification.
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, TR
Special Features
Wiring Type Back and Side Wire
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12
Made in USA
yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR20V-BXSP
GTIN
00032664668746
UPC
032664668746
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
6.0 lb
Weight per each
0.21
Carton
26
Package
104
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-20R
standard
NOM,cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of TRBR20VBXSP.
Jump To:

Similar Items

Similar items are close alternatives to TRBR20VBXSP, though they may not be 100% alike.

Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
  • Our Part #: TR5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR5362-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,733.00)
TR5362I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRBR20VBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS20ITR Bryant Electric 00781786410718
TRBR20V Eaton Wiring Devices 00032664668746
BR20ITR Hubbell Wiring Device-Kellems 00783585144153
TBR20-I Leviton 00078477391976

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds