L1430PW - Plug WT 30A 125/250V 3P4W LKG Yl

Eaton

  • $47.26 (Each)
  • $47.26 (Each)

  • $472.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L1430PW
Manufacturer
Eaton
Manufacturer's Part Number
L1430PW
Description
Plug WT 30A 125/250V 3P4W LKG Yl
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 125/250V, Back Wiring, Yellow, Steel, Watertight, L14-30, Three-Pole, Four-Wire, Santoprene, 0.43 to 1.15 In, Ip67
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893642086 / 00040893642086
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.26 (Each)
Standard Packaging
$472.60 (Per 10)
Resources
Images
 
 
L1430PW - Large Image
 
L1430PW - Large Image
 
L1430PW - Small Image
 
L1430PW - Large Image
 
L1430PW - Video
Other Links
 
 
L1430PW - Other
 
L1430PW - Other
Descriptions
Product Type
Plug WT 30A 125/250V 3P4W LKG Yl
Description
PLUG WT 30A 125/250V 3P4W LKG YL
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
extra long description
EWD L1430PW Plug WT 30A 125/250V 3P
Long Description
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 30A, Industrial, 125/250V, Back wiring, Yellow, Steel, Watertight, L14-30, Three-pole, Four-wire, Santoprene, 0.43 to 1.15 in, IP67
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
4.7500 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1430PW
GTIN
00040893642086
UPC
040893642086
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA certified,UL Listed,NOM,cULus Listed,Federal Specifications Classification W-C375,RoHS Compliant
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of L1430PW.
Jump To:

Cross Referenced

These items are similar to L1430PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1430PW Eaton Wiring Devices 00040893642086
2520-PW6P Ericson 00782862825143
HBL28W74 Hubbell Wiring Device-Kellems 00783585131702
28W74 Leviton 00078477969014
28W74 Legrand Pass & Seymour 00785007033069
28W74 Woodhead 00786788712358
28W74H Hubbell Wiring Device-Kellems n/a
2520-PW Ericson n/a
There were no add-on items found for L1430PW.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds