IGL630R - Recp Single Ig 30A 250V 2P3W H/L or

Eaton

  • $37.09 (Each)
  • $37.09 (Each)

  • $1,854.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
IGL630R
Manufacturer
Eaton
Manufacturer's Part Number
IGL630R
Description
Recp Single Ig 30A 250V 2P3W H/L or
Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back and Side Wiring, Orange, Single, L6-30, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677187 / 00040893677187
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.09 (Each)
Standard Packaging
$1,854.50 (Per 50)
Resources
Images
 
 
IGL630R - Small Image
 
IGL630R - Large Image
 
IGL630R - Large Image
 
IGL630R - Large Image
 
IGL630R - Video
Attachments
 
 
IGL630R - Specification Sheet
Other Links
 
 
IGL630R - Other
 
IGL630R - Other
Descriptions
Product Type
Recp Single Ig 30A 250V 2P3W H/L or
extra long description
EWD AHIGL630R Recp Single IG 30A 25
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Description
RECP SINGLE IG 30A 250V 2P3W H/L OR
Long Description
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 250V, Back and side wiring, Orange, Single, L6-30, Two-pole, Three-wire, Glass-filled nylon
Special Features
Industrial grd recepts
Additional Information
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
IGL630R
GTIN
00040893677187
UPC
040893677187
Taxonomies, Classifications, and Categories
Type
Locking isolated ground receptacle
Category Description
Industrial cord connectors
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL,Federal Specification Classification 6233 01,NOM,CSA certified,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of IGL630R.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of IGL630R.

Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back and Side Wiring...
  • Our Part #: AHIGL630R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IGL630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,854.50)
AHIGL630R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$37.09

Each

QTY:
Each
Add

* All prices subject to change.

false