DF10PC5 - Decoratr Dimmer-0-10V, 120/277VAC, BK, Gy, W

Eaton

  • $56.58 (Each)
  • $56.58 (Each)

  • $339.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DF10PC5
Manufacturer
Eaton
Manufacturer's Part Number
DF10P-C5
Description
Decoratr Dimmer-0-10V, 120/277VAC, BK, Gy, W
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120/277V, BCK and SD Wiring, Slide Actuator, Black, WHT, Gray, 1000 SQ FT Coverage Illumination, Led, FLR, 1-Pole, 3-Way, 1200W, 1660W 736858
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736858 / 00032664736858
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.58 (Each)
Standard Packaging
$339.48 (Per 6)
Resources
Images
 
 
DF10PC5 - Small Image
 
DF10PC5 - Large Image
 
DF10PC5 - Large Image
Attachments
 
 
DF10PC5 - Specification Sheet
Other Links
 
 
DF10PC5 - Other
 
DF10PC5 - Other
Descriptions
extra long description
EWD DF10P-C5 Decoratr Dimmer-0-10V,
Long Description
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120/277V, Bck and sd wiring, Slide actuator, Black, wht, gray, 1000 sq ft coverage illumination, LED, FLR, 1-pole, 3-way, 1200W, 1660W 736858
Special Features
Wallbox Sensors
Product Type
Decoratr Dimmer-0-10V, 120/277VAC, BK, Gy, W
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Description
DECORATR DIMMER-0-10V,120/277VAC,BK,GY,W
Additional Information
dimensions
2.1000 IN X 3.8000 IN X 5.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DF10P-C5
GTIN
00032664736858
UPC
032664736858
Taxonomies, Classifications, and Categories
Type
Decorator dimmer
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.