CS115V - Switch Toggle SP 15A 120/277V Swire Iv

Eaton

  • $3.71 (Each)
  • $3.71 (Each)

  • $37.10 (Per 10)

  • $371.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CS115V
Manufacturer
Eaton
Manufacturer's Part Number
CS115V
Description
Switch Toggle SP 15A 120/277V Swire Iv
Toggle Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.12 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487385 / 00032664487385
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Carton
$37.10 (Per 10)
Standard Packaging
$371.00 (Per 100)
Resources
Images
 
 
CS115V - Small Image
 
CS115V - Large Image
 
CS115V - Large Image
 
CS115V - Large Image
 
CS115V - Large Image
Specifications Sheets
 
 
CS115V - Specification Sheet
Brochures
 
 
CS115V - Brochure
Other Links
 
 
CS115V - Other
 
CS115V - Other
 
CS115V - Other
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Nylon (Toggle);PVC (Housing)
Poles
1
amperage rating
15
Material, Color, and Finish
Contact Material
Silver Alloy
Color
Ivory
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 15 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.12 lb
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
15 A, 120/277 VAC, SP, Toggle Switch, Ivory, 10 CT;100 PK
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Description
SWITCH TOGGLE SP 15A 120/277V SWIRE IV
extra long description
EWD CS115V Switch Toggle SP 15A 120
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+65 °C
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS115V
GTIN
00032664487385
UPC
032664487385
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
0.12 lb
Weight per each
0.085
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,Federal Specification Classification 6241 05
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of CS115V.
Jump To:

Cross Referenced

These items are similar to CS115V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS115BI Bryant Electric 00781786174412
CS115V Eaton Wiring Devices 00032664487385
CS115I Hubbell Wiring Device-Kellems 00783585901053
CS115-2I Leviton 00078477815533
CS15AC1I Legrand Pass & Seymour 00785007126419

* All prices subject to change.