AHSP20MV - Switchpack, 120/277V

Eaton

  • $39.79 (Each)
  • $39.79 (Each)

  • $1,193.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHSP20MV
Manufacturer
Eaton
Manufacturer's Part Number
AHSP20-MV
Description
Switchpack, 120/277V
Eaton Heavy Duty Switchpack, 20A Max, 4SQ. Nema Junction Box, Rated For External Junction Box, 120/277V, -35-66C, Output:15 VDC, 125 Ma For Up to 5 Occupancy Sensors, Used With:Magnetic and Electronic Ballasts, Tungsten and Motor Loads
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
032664703522 / 32664703522 / 00032664703522
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.79 (Each)
Standard Packaging
$1,193.70 (Per 30)
Resources
Images
 
 
AHSP20MV - Small Image
 
AHSP20MV - Large Image
Attachments
 
 
AHSP20MV - Specification Sheet
Descriptions
Product Type
Switchpack, 120/277V
Description
SWITCHPACK,120/277V
extra long description
EWD AHSP20-MV Switchpack,120/277V
Long Description
Eaton heavy duty switchpack, 20A max, 4sq. NEMA junction box, rated for external junction box, 120/277V, -35-66C, Output:15 Vdc, 125 mA for up to 5 occupancy sensors, Used with:Magnetic and electronic ballasts, tungsten and motor loads
Special Features
Wallbox Sensors
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Additional Information
dimensions
3.5000 IN X 4.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHSP20-MV
GTIN
00032664703522
UPC
032664703522
Taxonomies, Classifications, and Categories
Type
Heavy duty switchpack
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
30
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility - Other
You must have an account to view stock levels
These alternate items can be purchased instead of AHSP20MV.
Jump To:

Similar Items

Similar items are close alternatives to AHSP20MV, though they may not be 100% alike.

Universal Voltage Power Pack, 120/277 V Ac, 20 A, 50/60 HZ, Plastic (Enclosure) ...
  • Our Part #: BZ50
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BZ-50
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,868.40)
BZ50 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$46.71

Each

QTY:
Each
Add
Switchpack, 120/277, Provides 15VDC, 125MA Output to Low Voltage Occupancy Senso...
  • Our Part #: SP20MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP20-MV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($51.99)
SP20MV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.99

Each

QTY:
Each
Add
Switchpack, 120/277, Provides 15VDC, 125MA Output to Low Voltage Occupancy Senso...
  • Our Part #: SP20MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP20-MV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($51.99)
SP20MV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHSP20MV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHSP20-MV Eaton Wiring Devices 00032664703522
SP20-MV Eaton Wiring Devices 00080083503223
MPP-24-W Enerlites 00883951412760
UVPP Hubbell Wiring Device-Kellems 00640181801685
PP-DV-M Lutron Electronics 00784276092647
UPP-DV-M Lutron Electronics 00784276092654
BZ-50 WattStopper 00754182922901

* All prices subject to change.