AH460R7W - Recp Pin&Sleeve 60A 480V 3PH 3P4W WT RD

Eaton

  • $378.72 (Each)
  • $378.72 (Each)

  • $6,059.52 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AH460R7W
Manufacturer
Eaton
Manufacturer's Part Number
AH460R7W
Description
Recp Pin&Sleeve 60A 480V 3PH 3P4W WT RD
Eaton Arrow Hart Pin and Sleeve Receptacle, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, AHBB60 Back Box Style, Female, 15 HP, 3PH
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893619910 / 00040893619910
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.72 (Each)
Standard Packaging
$6,059.52 (Per 16)
Resources
Images
 
 
AH460R7W - Small Image
 
AH460R7W - Large Image
 
AH460R7W - Large Image
 
AH460R7W - Large Image
 
AH460R7W - Video
Attachments
 
 
AH460R7W - Specification Sheet
Brochures
 
 
AH460R7W - Brochure
Other Links
 
 
AH460R7W - Other
 
AH460R7W - Other
 
AH460R7W - Other
Descriptions
Description
RECP PIN&SLEEVE 60A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3Ø 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Female, 15 HP, 3PH
Special Features
Watertight P&S receptacles
Product Type
Recp Pin&Sleeve 60A 480V 3PH 3P4W WT RD
extra long description
EWD AH460R7W Recp Pin&Sleeve 60A 48
Additional Information
media
Yes
dimensions
6.5000 IN X 5.0000 IN X 5.1250 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH460R7W
GTIN
00040893619910
UPC
040893619910
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve receptacle
Packaging
Weight per each
32
Carton
1
Package
16
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of AH460R7W.
Jump To:

Cross Referenced

These items are similar to AH460R7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460R7W Bryant Electric 00781786251502
AH460R7W Eaton Wiring Devices 00040893619910
HBL460R7W Hubbell Wiring Device-Kellems 00783585404912
460R7W Leviton 00078477837955
PS460R7W Legrand Pass & Seymour 00785007460476
460R7W Woodhead 00786788724993
There were no add-on items found for AH460R7W.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds