AH420C7W - Conn Pin&Sleeve 20A 480V 3PH 3P4W WT RD

Eaton

  • $91.94 (Each)
  • $91.94 (Each)

  • $3,677.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AH420C7W
Manufacturer
Eaton
Manufacturer's Part Number
AH420C7W
Description
Conn Pin&Sleeve 20A 480V 3PH 3P4W WT RD
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #12 - #10 Awg, 20A, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, Nylon, Three-Pole, Four-Wire, Grounding, 0.333-0.775IN (0.85-1.97CM), Female, 5 HP, Nylon, Three-Phase
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733475 / 00326647334750
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.94 (Each)
Standard Packaging
$3,677.60 (Per 40)
Resources
Images
 
 
AH420C7W - Small Image
 
AH420C7W - Large Image
 
AH420C7W - Large Image
 
AH420C7W - Large Image
 
AH420C7W - Video
Attachments
 
 
AH420C7W - Specification Sheet
Brochures
 
 
AH420C7W - Brochure
Other Links
 
 
AH420C7W - Other
 
AH420C7W - Other
 
AH420C7W - Other
Features
Material
Nylon
Descriptions
Description
CONN PIN&SLEEVE 20A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Conn Pin and Sleeve 20A 480V 3PH 3P4W WT
extra long description
EWD AH420C7W Conn Pin&Sleeve 20A 48
Special Features
Watertight P&S connectors
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, 3Ø 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, 5 HP, Nylon, Three-phase
Additional Information
media
Yes
dimensions
8.5000 IN X 4.3750 IN X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH420C7W
GTIN
00326647334750
UPC
032664733475
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Packaging
Weight per each
40
Carton
1
Package
40
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds