AH4100R12W - Plug Pin&Sleeve 100A 125-250V 3P4W WT or

Eaton

  • $596.16 (Each)
  • $596.16 (Each)

  • $4,769.28 (Per 8)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AH4100R12W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100R12W
Description
Plug Pin&Sleeve 100A 125-250V 3P4W WT or
Eaton Arrow Hart Pin and Sleeve Receptacle, IP69K Rated, #4 -1/0 Awg, #12 - #16 Awg (Pilot), 100A, 125/250V, Back Wire, Orange, Nickel Plated Brass, IP67, Nylon, Three-Pole, Four-Wire, Grounding, AHBB100 Back Box Style, Female, Nylon
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893620565 / 00040893620565
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$596.16 (Each)
Standard Packaging
$4,769.28 (Per 8)
Resources
Images
 
 
AH4100R12W - Small Image
 
AH4100R12W - Large Image
 
AH4100R12W - Video
Attachments
 
 
AH4100R12W - Specification Sheet
Brochures
 
 
AH4100R12W - Brochure
Other Links
 
 
AH4100R12W - Other
 
AH4100R12W - Other
Descriptions
Description
PLUG PIN&SLEEVE 100A 125-250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Special Features
Watertight P&S receptacles
Long Description
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB100 Back box style, Female, Nylon
Product Type
Plug Pin&Sleeve 100A 125-250V 3P4W WT or
extra long description
EWD AH4100R12W Plug Pin&Sleeve 100A
Additional Information
media
Yes
dimensions
7.3750 IN X 7.3750 IN X 6.2500 IN
Manufacturer Information
Manufacturers Part Number
AH4100R12W
Brand
Eaton
GTIN
00040893620565
UPC
040893620565
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve receptacle
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
cRUus
You must have an account to view stock levels
These alternate items can be purchased instead of AH4100R12W.
Jump To:

Cross Referenced

These items are similar to AH4100R12W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4100R12W Bryant Electric 00781786250857
AH4100R12W Eaton Wiring Devices 00040893620565
HBL4100R12W Hubbell Wiring Device-Kellems 00783585404080
4100R12W Leviton 00078477838310
PS4100R12W Legrand Pass & Seymour 00785007041002
PS4100RS12W Legrand Pass & Seymour n/a
4100R12W Woodhead 00786788709716

* All prices subject to change.