AH4100P5W - Plug Pin&Sleeve 100A 600V 3PH 3P4W WT BK

Eaton

  • $462.09 (Each)
  • $462.09 (Each)

  • $3,696.72 (Per 8)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AH4100P5W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100P5W
Description
Plug Pin&Sleeve 100A 600V 3PH 3P4W WT BK
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #4 -1/0 Awg, #12 - #16 Awg (Pilot), 100A, 3Ø 600V, Back Wire, Black, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, 0.97-1.94IN (2.46-5.00CM), Male, 30 HP, Nylon, 3PH
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893620541 / 00040893620541
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.09 (Each)
Standard Packaging
$3,696.72 (Per 8)
Resources
Images
 
 
AH4100P5W - Small Image
 
AH4100P5W - Large Image
 
AH4100P5W - Large Image
 
AH4100P5W - Large Image
 
AH4100P5W - Large Image
 
AH4100P5W - Video
Attachments
 
 
AH4100P5W - Specification Sheet
Brochures
 
 
AH4100P5W - Brochure
Other Links
 
 
AH4100P5W - Other
 
AH4100P5W - Other
 
AH4100P5W - Other
 
AH4100P5W - Other
Features
Material
Nylon
Descriptions
Long Description
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 3Ø 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.97-1.94in (2.46-5.00cm), Male, 30 HP, Nylon, 3PH
Special Features
Watertight P&S plugs
Description
PLUG PIN&SLEEVE 100A 600V 3PH 3P4W WT BK
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Plug Pin&Sleeve 100A 600V 3PH 3P4W WT BK
extra long description
EWD AH4100P5W Plug Pin&Sleeve 100A
Additional Information
dimensions
13.3750 IN X 5.5000 IN X 5.6250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH4100P5W
Brand
Eaton
GTIN
00040893620541
UPC
040893620541
Taxonomies, Classifications, and Categories
Type
Pin and Sleeve plug
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of AH4100P5W.
Jump To:

Cross Referenced

These items are similar to AH4100P5W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4100P5W Bryant Electric 00781786250826
AH4100P5W Eaton Wiring Devices 00040893620541
HBL4100P5W Hubbell Wiring Device-Kellems 00783585404035
4100P5W Leviton 00078477838891
PS4100P5W Legrand Pass & Seymour 00785007041132
4100P5W Woodhead 00786788640507

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds