93834 - Wallplate 1G Decorator Oversize SS

Eaton

  • $7.56 (Each)
  • $7.56 (Each)

  • $756.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
93834
Manufacturer
Eaton
Manufacturer's Part Number
93834-BOX
Description
Wallplate 1G Decorator Oversize SS
Eaton Decorator / Gfci Wallplate, Stainless Steel, Decorator Cutout, Stainless Steel, Single- Gang, Oversize, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664537455 / 00032664537455
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Standard Packaging
$756.00 (Per 100)
Resources
Images
 
 
93834 - Small Image
 
93834 - Large Image
 
93834 - Video
Attachments
 
 
93834 - Specification Sheet
Descriptions
Product Type
Wallplate 1G Decorator Oversize SS
extra long description
EWD 93834-BOX Wallplate 1G Decorato
Description
WALLPLATE 1G DECORATOR OVERSIZE SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Stainless steel, Decorator Cutout, Stainless steel, Single- gang, Oversize, ED Box
Special Features
Stainless steel
Additional Information
media
Yes
dimensions
0.0320 IN X 3.5000 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93834-BOX
GTIN
00032664537455
UPC
032664537455
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
You must have an account to view stock levels
These alternate items can be purchased instead of 93834.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93834.

Decorator Wall Plate, 1 Gang, 3.50 (W) X 5.25 (H) In, Wall Mount, 302/304 Stainl...
  • Our Part #: 93834B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93834B0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($756.00) ·
93834B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 93834 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS26 Bryant Electric 00883778200908
SSJ26 Bryant Electric 00883778201516
93401 Eaton Wiring Devices 00032664437304
93834 Eaton Wiring Devices 00032664537455
7731 Enerlites 00883951212629
7731O Enerlites 00883951213794
SS4 Hubbell Wiring Device-Kellems 00883778201011
84401-40 Leviton 00078477435120
SO26 Leviton 00078477794487
83110 Morris 00601986831109
83740 Morris 00601986837408
93401 Mulberry 00095327934015
97401 Mulberry 00095327974011
SL26 Legrand Pass & Seymour 00785007658101
SL26CC20 Legrand Pass & Seymour n/a
SS26 Legrand Pass & Seymour 00785007129267
SS4 Legrand Pass & Seymour 785007129052
SSJ26 Legrand Pass & Seymour 785007136449
SSO26 Legrand Pass & Seymour 00785007136708
SSO82(302) Legrand Pass & Seymour n/a

* All prices subject to change.

false