7728BKB0X - Switch, Deco Combo SP/SP, Black

Eaton

  • $18.91 (Each)
  • $18.91 (Each)

  • $1,512.80 (Per 80)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7728BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
7728BK-BOX
Description
Switch, Deco Combo SP/SP, Black
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, BLK, -20-60?C, (2) 1-Pole, DPLX, Thermoplas, Polycrb, PVC
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664750359 / 00032664750359
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.91 (Each)
Standard Packaging
$1,512.80 (Per 80)
Resources
Images
 
 
7728BKB0X - Small Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
Attachments
 
 
7728BKB0X - Specification Sheet
Brochures
 
 
7728BKB0X - Brochure
Other Links
 
 
7728BKB0X - Other
 
7728BKB0X - Other
 
7728BKB0X - Other
 
7728BKB0X - Other
 
7728BKB0X - Other
 
7728BKB0X - Other
Descriptions
Description
SWITCH, DECO COMBO SP/SP, BLACK
extra long description
EWD 7728BK-BOX SWITCH, DECO COMBO S
Product Type
Switch, Deco Combo SP/SP, Black
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, blk, -20-60?C, (2) 1-pole, dplx, thermoplas, polycrb, PVC
Special Features
Combination devices deco
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
7728BK-BOX
Brand
Eaton Wiring Devices
GTIN
00032664750359
UPC
032664750359
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
0.229
Carton
1
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.