7504GYB0X - Switch Decorator 4WAY 15A 120/277V Gy

Eaton

  • $16.65 (Each)
  • $16.65 (Each)

  • $166.50 (Per 10)

  • $832.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
7504GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
7504GY-BOX
Description
Switch Decorator 4WAY 15A 120/277V Gy
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Gray, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 644696
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664644696 / 00032664644696
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.65 (Each)
Carton
$166.50 (Per 10)
Standard Packaging
$832.50 (Per 50)
Resources
Images
 
 
7504GYB0X - Small Image
 
7504GYB0X - Large Image
Attachments
 
 
7504GYB0X - Specification Sheet
Brochures
 
 
7504GYB0X - Brochure
Other Links
 
 
7504GYB0X - Other
Features
Voltage Rating
120/277 V
amperage rating
15
Poles
4
Material
Thermoplastic
Descriptions
Product Type
Switch Decorator 4WAY 15A 120/277V Gy
extra long description
EWD 7504GY-BOX Switch Decorator 4Wa
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Description
SWITCH DECORATOR 4WAY 15A 120/277V GY
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644696
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7504GY-BOX
GTIN
00032664644696
UPC
032664644696
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Availability
Status
Inactive
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 7504GYB0X.
Jump To:

Cross Referenced

These items are similar to 7504GYB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415GY Bryant Electric 00883778101458
7504GY Eaton Wiring Devices 00032664644696
5604-2GY Leviton 00078477882689

* All prices subject to change.

false