5150WB0X - Wallplate 2G Duplex Recp Nylon STD WH

Eaton

  • $1.70 (Each)
  • $1.70 (Each)

  • $170.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5150WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5150W-BOX
Description
Wallplate 2G Duplex Recp Nylon STD WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Nylon, Two- Gang, Standard, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664342509 / 00032664342509
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Standard Packaging
$170.00 (Per 100)
Resources
Images
 
 
5150WB0X - Small Image
 
5150WB0X - Large Image
 
5150WB0X - Video
Attachments
 
 
5150WB0X - Specification Sheet
Descriptions
Product Type
Wallplate 2G Duplex Recp Nylon STD WH
Description
WALLPLATE 2G DUPLEX RECP NYLON STD WH
extra long description
EWD 5150W-BOX Wallplate 2G Duplex R
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Nylon, Two- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5150W-BOX
GTIN
00032664342509
UPC
032664342509
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.055
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 5150WB0X.
Jump To:

Cross Referenced

These items are similar to 5150WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP82W Bryant Electric 00883778102172
2150W-BOX Eaton Wiring Devices 00032664317903
5150W Eaton Wiring Devices 00032664421273
5150W-BOX Eaton Wiring Devices 00032664342509
8822-W Enerlites 00883951210410
80716-W Leviton 00078477494042
88016 Leviton 00078477444207
81421 Morris 00601986814218
SP82W Legrand Pass & Seymour 00785007680409
TP82-W Legrand Pass & Seymour 00785007275254
N1302 Bryant Electric n/a
2150W Eaton Wiring Devices n/a
90102 Mulberry 00095327901024
There were no add-on items found for 5150WB0X.

* All prices subject to change.

false