5128WB0X - Wallplate 1G W/.375" Hole Nylon STD WH

Eaton

  • $1.60 (Each)
  • $1.60 (Each)

  • $160.00 (Per 100)

  • $240.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5128WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5128W-BOX
Description
Wallplate 1G W/.375" Hole Nylon STD WH
Eaton Telephone and Coaxial Wallplate, White, 0.375" Hole Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664492259 / 00032664492259
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Standard Packaging
$240.00 (Per 150)
Resources
Images
 
 
5128WB0X - Small Image
 
5128WB0X - Large Image
Attachments
 
 
5128WB0X - Specification Sheet
Descriptions
Description
WALLPLATE 1G W/.375" HOLE NYLON STD WH
Product Type
Wallplate 1G W/.375" Hole Nylon STD WH
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
extra long description
EWD 5128W-BOX Wallplate 1G W/.375"
Long Description
Eaton Telephone and coaxial wallplate, White, 0.375" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
5128W-BOX
Brand
Eaton
GTIN
00032664492259
UPC
032664492259
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.051
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 5128WB0X.
Jump To:

Cross Referenced

These items are similar to 5128WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5128W Eaton Wiring Devices n/a
5128W-BOX Eaton Wiring Devices 00032664492259
80718-W Leviton 00078477494141
TP11-W Legrand Pass & Seymour 00785007274622
NP11W Bryant Electric 00883778103858
2128W Eaton Wiring Devices n/a
2128W-BOX Eaton Wiring Devices 00032664154607
NP12W Hubbell Wiring Device-Kellems 00883778103933
88013 Leviton 00078477444009
88018 Leviton 00078477444351
81631 Morris 00601986816311
90181 Mulberry 00095327901819
90381 Mulberry 00095327903813
SP11W Legrand Pass & Seymour 00785007680959
SP12W Legrand Pass & Seymour 00785007186284
SP732W Legrand Pass & Seymour n/a
TP12W Legrand Pass & Seymour 00785007274691

* All prices subject to change.

false