35364W - Comb 4 Cond Phone Jack/Coax Conn Mid WH

Eaton

  • $3.38 (Each)
  • $3.38 (Each)

  • $50.70 (Per 15)
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
35364W
Manufacturer
Eaton
Manufacturer's Part Number
35364W
Description
Comb 4 Cond Phone Jack/Coax Conn Mid WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750519 / 00032664750519
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Standard Packaging
$50.70 (Per 15)
Resources
Attachments
 
 
35364W - Specification Sheet
Images
 
 
35364W - Large Image
 
35364W - Large Image
 
35364W - Large Image
 
35364W - Large Image
 
35364W - Large Image
Other Links
 
 
35364W - Other
 
35364W - Other
 
35364W - Other
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
White
Descriptions
Product Type
Telephone Jack
Description
COMB 4 COND PHONE JACK/COAX CONN MID WH
Long Description
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White
Features
Flush Mount Wallplates with Telephone and Coaxial Jack are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite
Short Description
Wallplate, Mid, Flush Mount w/Telephone and Coaxial Jack, White
Special Features
Telecom/Data Comb 4 Cond Phone Jack/Coax Conn Mid Wh
extra long description
EWD 3536-4W Comb 4 Cond Phone Jack/
Additional Information
Category Level
3
adapter type
Single Coaxial
Number of Adapters
1
package quantity
15 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
35364W
GTIN
00032664750519
UPC
032664750519
Taxonomies, Classifications, and Categories
Type
Wallplate with connector
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,RoHS Compliant,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat