0S306UW - Occ SW, SP/3W, 600W, Unv, WH

Eaton

  • $43.36 (Each)
  • $43.36 (Each)

  • $260.16 (Per 6)

  • $1,560.96 (Per 36)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
0S306UW
Manufacturer
Eaton
Manufacturer's Part Number
0S306UW
Description
Occ SW, SP/3W, 600W, Unv, WH
Occupancy Sensor, 120 V, 3 W;600 W, White
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664722233 / 00032664722233
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.36 (Each)
Carton
$260.16 (Per 6)
Standard Packaging
$1,560.96 (Per 36)
Resources
Images
 
 
0S306UW - Small Image
 
0S306UW - Large Image
 
0S306UW - Large Image
 
0S306UW - Large Image
Other Links
 
 
0S306UW - Other
 
0S306UW - Other
Features
Voltage Rating
120 V
Poles
1
Material, Color, and Finish
Color
White
Descriptions
Product Type
Occupancy Sensor
Description
OCC SW,SP/3W,600W,UNV, WH
extra long description
EWD OS306U-W Occ SW,SP/3W,600W,UNV,
Long Description
Occupancy Sensor, 120 V, 3 W;600 W, White
Short Description
Occupancy Sensor, 120 V, White
Special Features
No neutral required
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Additional Information
Power Rating
3 W;600 W
package quantity
1 CT;36 PK
dimensions
2.8000 IN X 3.3000 IN X 5.0000 IN
load
MLVFLRLEDCFLHALINCELV
Mounting Type
Flush Mount
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
0S306UW
GTIN
00032664722233
UPC
032664722233
Taxonomies, Classifications, and Categories
Type
Occupancy sensor switch
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
6
Package
36
Uses, Certifications, and Standards
Application
Residential Lighting Controls
Mounting
FLUSH
standard
NOM,cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 0S306UW.
Jump To:

Similar Items

Similar items are close alternatives to 0S306UW, though they may not be 100% alike.

Occupancy Sensor, 120V, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (M...
  • Our Part #: MS0PS2WH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MS0PS2WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.25)
MS0PS2WH - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.25

Each

QTY:
Each
Add
<P>Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 ...
  • Our Part #: WSP250W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WSP250W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,207.60)
WSP250W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.38

Each

QTY:
Each
Add

* All prices subject to change.