QBHW3030H - QBHW3030 H A

Eaton

  • $408.00 (Each)
  • $408.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QBHW3030H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3030H
Description
QBHW3030 H A
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 30A, 22 Kaic, 240V, Bolt-On
Slang Terms

Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393307 / 00786679393307
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.00 (Each)
Resources
Images
 
 
QBHW3030H - Small Image
 
QBHW3030H - Large Image
 
QBHW3030H - Large Image
 
QBHW3030H - Large Image
Attachments
 
 
QBHW3030H - Specification Sheet
Brochures
 
 
QBHW3030H - Brochure
Tech Bulletins
 
 
QBHW3030H - Tech Bulletin
Other Links
 
 
QBHW3030H - Other
 
QBHW3030H - Other
 
QBHW3030H - Other
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
30A, 3 Pole Circuit Breaker
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW3030H 30A, 3 pole circuit b
Description
QBHW3030 H A
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 30A, 22 kAIC, 240V, Bolt-on
Additional Information
dimensions
3.8000 IN X 3.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3030H
Brand
Eaton Corp
GTIN
00786679393307
UPC
786679393307
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW3030H.
Jump To:

Cross Referenced

These items are similar to QBHW3030H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW3030H Eaton 00786679393307
QOB330VH35 Schneider Electric n/a

* All prices subject to change.