PDG2X3T100 - PDG2 Terminal (Steel) 100A 14-1/0 3P

Eaton

  • $56.53 (Each)
  • $56.53 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PDG2X3T100
Manufacturer
Eaton
Manufacturer's Part Number
PDG2X3T100
Description
PDG2 Terminal (Steel) 100A 14-1/0 3P
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Terminal, 100AMP, Three-Pole, #14-1/0 Awg, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Box Terminal, Frame 2
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679609453 / 00786679609453
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.53 (Each)
Resources
Images
 
 
PDG2X3T100 - Small Image
 
PDG2X3T100 - Large Image
 
PDG2X3T100 - Large Image
 
PDG2X3T100 - Large Image
 
PDG2X3T100 - Large Image
360 Images
 
 
PDG2X3T100 - 360 Image
Attachments
 
 
PDG2X3T100 - Specification Sheet
Brochures
 
 
PDG2X3T100 - Brochure
Other Links
 
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
Features
Current Rating
100 A
Poles
3
Descriptions
Description
PDG2 TERMINAL (STEEL) 100A 14-1/0 3P
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Product Type
PDG2 Box Term (Steel) 100A 14-1/0 3P
extra long description
ETN PDG2X3T100 PDG2 Box Term (Steel
Long Description
Eaton Power Defense molded case circuit breaker accessory terminal, Terminal, 100Amp, Three-pole, #14-1/0 AWG, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Box terminal, Frame 2
Additional Information
dimensions
0.5000 IN X 0.7500 IN X 2.0000 IN
frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG2X3T100
GTIN
00786679609453
UPC
786679609453
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,CSA,IEC 60947-2,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyAviationStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
You must have an account to view stock levels
There were no add-on items found for PDG2X3T100.

* All prices subject to change.