HFD3080 - Type HFD 3 Pole 80A Trip 600V Class 65KA At 480V L

Eaton

  • $1522.59 (Each)
  • $1,522.59 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HFD3080
Manufacturer
Eaton
Manufacturer's Part Number
HFD3080
Description
Type HFD 3 Pole 80A Trip 600V Class 65KA At 480V L
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 80 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679173282 / 00786679173282
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,522.59 (Each)
Resources
Images
 
 
HFD3080 - Small Image
 
HFD3080 - Large Image
 
HFD3080 - Large Image
 
HFD3080 - Large Image
 
HFD3080 - Video
Attachments
 
 
HFD3080 - Specification Sheet
Brochures
 
 
HFD3080 - Brochure
Other Links
 
 
HFD3080 - Other
 
HFD3080 - Other
 
HFD3080 - Other
 
HFD3080 - Other
 
HFD3080 - Other
Features
Poles
3
Voltage Rating
600 VAC, 250 VDC
Current Rating
80 A
Descriptions
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 80 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Description
TYPE HFD 3 POLE 80A TRIP 600V CLASS 65KA AT 480V L
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
HFD 3P 80A Trip 600V CL 65KA 480V Load
extra long description
ETN HFD3080 HFD 3P 80A TRIP 600V CL
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD3080
GTIN
00786679173282
UPC
786679173282
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of HFD3080.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HFD3080.

Type HFD 3 Pole 80A Trip 600V Class 65KA At 480V L
  • Our Part #: HFD3080
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD3080
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,522.59)
HFD3080 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,522.59

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to HFD3080, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • Our Part #: PDG23M0080TFFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PDG23M0080TFFL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($941.00)
PDG23M0080TFFL - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$941.00

Each

QTY:
Each
Add
3P 80A HFD
  • Our Part #: HFD3080
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
HFD3080 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to HFD3080 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HFD3080 Eaton 00786679173282
S3H080TW Rockwell Automation n/a
HJF36080 Schneider Electric n/a
There were no add-on items found for HFD3080.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds