HFD3030BP10 - HFD 3 Pole 30 A 65 Ka At 480 Vac 600 V Max,

Eaton

  • $2144.51 (Each)
  • $2,144.51 (Each)

  • $21,445.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HFD3030BP10
Manufacturer
Eaton
Manufacturer's Part Number
HFD3030BP10
Description
HFD 3 Pole 30 A 65 Ka At 480 Vac 600 V Max,
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ, 10
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685020969 / 00786685020969
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,144.51 (Each)
Standard Packaging
$21,445.10 (Per 10)
Resources
Images
 
 
HFD3030BP10 - Small Image
 
HFD3030BP10 - Large Image
 
HFD3030BP10 - Large Image
 
HFD3030BP10 - Large Image
 
HFD3030BP10 - Video
Attachments
 
 
HFD3030BP10 - Specification Sheet
Brochures
 
 
HFD3030BP10 - Brochure
Other Links
 
 
HFD3030BP10 - Other
 
HFD3030BP10 - Other
 
HFD3030BP10 - Other
 
HFD3030BP10 - Other
 
HFD3030BP10 - Other
Features
Current Rating
30 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
HFD 3 POLE 30 A 65 KA AT 480 VAC 600 V MAX,
Product Type
HFD 3P, 30 A, 65KA At 480 Vac, 600V Max
extra long description
ETN HFD3030BP10 HFD 3P, 30 A, 65KA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz, 10
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
HFD3030BP10
GTIN
00786685020969
UPC
786685020969
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds