HFD2100 - Type HFD 2 Pole 100A Trip 600V Class 65KA At 480V

Eaton

  • $1191.20 (Each)
  • $1,191.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HFD2100
Manufacturer
Eaton
Manufacturer's Part Number
HFD2100
Description
Type HFD 2 Pole 100A Trip 600V Class 65KA At 480V
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175460 / 00786679175460
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,191.20 (Each)
Resources
Images
 
 
HFD2100 - Small Image
 
HFD2100 - Large Image
 
HFD2100 - Large Image
 
HFD2100 - Large Image
 
HFD2100 - Video
Attachments
 
 
HFD2100 - Specification Sheet
Brochures
 
 
HFD2100 - Brochure
Other Links
 
 
HFD2100 - Other
 
HFD2100 - Other
 
HFD2100 - Other
 
HFD2100 - Other
 
HFD2100 - Other
Features
Current Rating
100 A
Poles
2
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE HFD 2 POLE 100A TRIP 600V CLASS 65KA AT 480V
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 100 A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
HFD 2P 100A Trip 600V CL 65KA 480V No
extra long description
ETN HFD2100 HFD 2P 100A TRIP 600V C
Additional Information
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD2100
GTIN
00786679175460
UPC
786679175460
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for HFD2100.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds