EHD3060L - Type Ehd BRKR 3P 60A 480VAC Max 14K Aic

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
EHD3060L
Manufacturer
Eaton
Manufacturer's Part Number
EHD3060L
Description
Type Ehd BRKR 3P 60A 480VAC Max 14K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60A, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679156308 / 00786679156308
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EHD3060L - Small Image
 
EHD3060L - Large Image
 
EHD3060L - Large Image
 
EHD3060L - Large Image
 
EHD3060L - Video
Attachments
 
 
EHD3060L - Specification Sheet
Brochures
 
 
EHD3060L - Brochure
Other Links
 
 
EHD3060L - Other
 
EHD3060L - Other
 
EHD3060L - Other
 
EHD3060L - Other
 
EHD3060L - Other
Features
Poles
3
Current Rating
60 A
Descriptions
Description
TYPE EHD BRKR 3P 60A 480VAC MAX 14K AIC
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Product Type
Type Ehd BRK 3P 60A 480VAC Max 14K Aic
extra long description
ETN EHD3060L TYPE EHD BRK 3P 60A 48
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHD3060L
GTIN
00786679156308
UPC
786679156308
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of EHD3060L.
Jump To:

Similar Items

Similar items are close alternatives to EHD3060L, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Brea...
  • Our Part #: EHD3060
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EHD3060
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($636.62) ·
EHD3060 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$636.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EHD3060L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHD3060L Eaton 00786679156308
GTEY360 GENERAL ELECTRIC n/a
TED134060WL GENERAL ELECTRIC 00783164063097
5B846 WW GRAINGER n/a
FAL34060 Schneider Electric 00785901423386
There were no add-on items found for EHD3060L.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds