ED3125 - Ed 65KA @ 240 V 3 Pole 125AS Load Terms

Eaton

  • $1156.20 (Each)
  • $1,156.20 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ED3125
Manufacturer
Eaton
Manufacturer's Part Number
ED3125
Description
Ed 65KA @ 240 V 3 Pole 125AS Load Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679455326 / 00786679455326
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,156.20 (Each)
Resources
Images
 
 
ED3125 - Small Image
 
ED3125 - Large Image
 
ED3125 - Large Image
 
ED3125 - Large Image
 
ED3125 - Video
Attachments
 
 
ED3125 - Specification Sheet
Brochures
 
 
ED3125 - Brochure
Other Links
 
 
ED3125 - Other
 
ED3125 - Other
 
ED3125 - Other
 
ED3125 - Other
 
ED3125 - Other
Features
Current Rating
125 A
Voltage Rating
240 Vac, 125 Vdc
Poles
3
Descriptions
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
ED 65KA @ 240 V 3 POLE 125AS LOAD TERMS
Product Type
Ed 65KA @240 V, 3P 125 As, Load Terminal
extra long description
ETN ED3125 ED 65kA @240 V, 3P 125 A
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 125 A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ED3125
GTIN
00786679455326
UPC
786679455326
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.3
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds