BRP40BC200 - BR Pon Loadcntr 200A Main BRKR 40 Space Copper Bus

Eaton

  • $852.69 (Each)
  • $852.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRP40BC200
Manufacturer
Eaton
Manufacturer's Part Number
BRP40BC200
Description
BR Pon Loadcntr 200A Main BRKR 40 Space Copper Bus
Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X8, Copper, Cover Included, Nema 1, Metallic, 25KAIC, CSR2200, 80 Circuits, Single Pole, 40 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Gray, Combination, Nema 1, Type BR 1-Inch Breakers, 12
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052973 / 00786689052973
Weight per unit
38.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$852.69 (Each)
Resources
Images
 
 
BRP40BC200 - Small Image
 
BRP40BC200 - Large Image
 
BRP40BC200 - Large Image
 
BRP40BC200 - Large Image
 
BRP40BC200 - Large Image
 
BRP40BC200 - Large Image
Attachments
 
 
BRP40BC200 - Specification Sheet
Brochures
 
 
BRP40BC200 - Brochure
Other Links
 
 
BRP40BC200 - Other
 
BRP40BC200 - Other
 
BRP40BC200 - Other
 
BRP40BC200 - Other
 
BRP40BC200 - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Size
X8
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 200A MAIN BRKR 40 SPACE COPPER BUS
Product Type
BR Pon LC, 200A, MCB, 40 Space, Cu Bus
extra long description
ETN BRP40BC200 BR PON LC,200A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,200A,X8,Copper,Cover included,NEMA 1,Metallic,25kAIC,CSR2200,80 circuits,Single pole,40 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers,12
Additional Information
number of spaces
40
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP40BC200
GTIN
00786689052973
UPC
786689052973
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
38.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
Mounting
Combination Mount
You must have an account to view stock levels

* All prices subject to change.