BR4040B200R - 1PH 200A 25KAIC MCB 40/40 Cir. Al Bus Nema 3R

Eaton

  • $700.94 (Each)
  • $700.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BR4040B200R
Manufacturer
Eaton
Manufacturer's Part Number
BR4040B200R
Description
1PH 200A 25KAIC MCB 40/40 Cir. Al Bus Nema 3R
BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446303 / 00786676446303
Weight per unit
37.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$700.94 (Each)
Resources
Images
 
 
BR4040B200R - Small Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
Attachments
 
 
BR4040B200R - Specification Sheet
Brochures
 
 
BR4040B200R - Brochure
Other Links
 
 
BR4040B200R - Other
 
BR4040B200R - Other
 
BR4040B200R - Other
 
BR4040B200R - Other
 
BR4040B200R - Other
 
BR4040B200R - Other
Features
Voltage Rating
120/240 V ac
Current Rating
200 A
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Cover Type
Interlock cover
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
29.13
Depth
5.19
Size
D1r
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 40/40C, 200 A, L1 Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH 200A 25KAIC MCB 40/40 CIR. AL BUS NEMA 3R
extra long description
ETN BR4040B200R Eaton BR main break
Additional Information
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
40
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4040B200R
GTIN
00786676446303
UPC
786676446303
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
37.8
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of BR4040B200R.
Jump To:

Similar Items

Similar items are close alternatives to BR4040B200R, though they may not be 100% alike.

Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X8, Aluminum, Cover Inclu...
  • Our Part #: BRP40B200R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP40B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($571.35)
BRP40B200R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$571.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR4040B200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR4040B200R Eaton 00786676446303
BR4040B200RCH Eaton n/a
KAL36250-31M Eaton n/a
TM4020R GENERAL ELECTRIC n/a
5B698 WW GRAINGER n/a
HOM40M200RB Schneider Electric 00785901076506
Q150 Siemens 00783643148239
W0404MB1200T Siemens n/a
LW240PR Thomas & Betts n/a
B204040RT Westinghouse n/a

* All prices subject to change.