BR3040N200R - 1PH/BR Loadcenter 200A Mod-Line 30/40 Cir. Al Bus

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
BR3040N200R
Manufacturer
Eaton
Manufacturer's Part Number
BR3040N200R
Description
1PH/BR Loadcenter 200A Mod-Line 30/40 Cir. Al Bus
Eaton BR Convertible Loadcenter, Value Pack, Convertible Main, 200 A, D1R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, 40 Circuits, 30 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V, Determined By Circuit Breaker Installed
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448901 / 00786676448901
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR3040N200R - Small Image
 
BR3040N200R - Large Image
Attachments
 
 
BR3040N200R - Specification Sheet
Brochures
 
 
BR3040N200R - Brochure
Other Links
 
 
BR3040N200R - Other
 
BR3040N200R - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
34
Depth
5.19
Size
D1r
Descriptions
Product Type
BR Style 1-Inch Loadcenter
Description
1PH/BR LOADCENTER 200A MOD-LINE 30/40 CIR. AL BUS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Value pack,Convertible main,200 A,D1r,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,40 Circuits,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,Determined by circuit breaker installed
Special Features
Value pack
extra long description
ETN BR3040N200R BR style 1-inch loa
Additional Information
number of spaces
30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BR3040N200R
GTIN
00786676448901
UPC
786676448901
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of BR3040N200R.
Jump To:

Similar Items

Similar items are close alternatives to BR3040N200R, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Converible, 200 A, X6, Aluminum, Cover Included...
  • Our Part #: BRP30N200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BRP30N200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($353.78)
BRP30N200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$353.78

Each

QTY:
Each
Add

* All prices subject to change.