BR2040N200 - 20/40C 200A 1PH Convertible Loadcenter

Eaton

  • $164.06 (Each)
  • $164.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR2040N200
Manufacturer
Eaton
Manufacturer's Part Number
BR2040N200
Description
20/40C 200A 1PH Convertible Loadcenter
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448659 / 00786676448659
Weight per unit
27.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.06 (Each)
Resources
Images
 
 
BR2040N200 - Large Image
 
BR2040N200 - Large Image
 
BR2040N200 - Large Image
 
BR2040N200 - Large Image
 
BR2040N200 - Small Image
 
BR2040N200 - Large Image
Attachments
 
 
BR2040N200 - Specification Sheet
Brochures
 
 
BR2040N200 - Brochure
Other Links
 
 
BR2040N200 - Other
 
BR2040N200 - Other
Features
Phase
1
Voltage Rating
120/240
interrupt rating
25 kAIC
Cover Type
Cover included
amperage rating
HID Lighting
Material, Color, and Finish
Color
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
material composition
Not Applicable
Dimensions and Weight
Size
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Description
20/40C 200A 1PH CONVERTIBLE LOADCENTER
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR2040N200 BR style 1-inch load
Special Features
No feed-thru lugs
Additional Information
class
1.0000 IN X 1.0000 IN X 2.2300 IN
number of spaces
20
dimensions
3.8800 IN X 14.3100 IN X 18.7500 IN
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BR2040N200
series
Open Office, Retail
sub brand
Open Office, Retail
GTIN
00786676448659
UPC
786676448659
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
27.3999
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
standard
UL 50,UL 67
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels

* All prices subject to change.