BR1224N200R - 1PH/BR Loadcenter 200A Mod-Line 12/24 Cir. Al Bus

Eaton

  • $206.81 (Each)
  • $206.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BR1224N200R
Manufacturer
Eaton
Manufacturer's Part Number
BR1224N200R
Description
1PH/BR Loadcenter 200A Mod-Line 12/24 Cir. Al Bus
Eaton BR Convertible Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, Convertible Main, 200 A, C3R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, 24 Circuits, 12 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448550 / 00786676448550
Weight per unit
27.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.81 (Each)
Resources
Images
 
 
BR1224N200R - Small Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
Attachments
 
 
BR1224N200R - Specification Sheet
Other Links
 
 
BR1224N200R - Other
 
BR1224N200R - Other
 
BR1224N200R - Other
 
BR1224N200R - Other
 
BR1224N200R - Other
 
BR1224N200R - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
25
Depth
5.19
Size
C3r
Descriptions
Description
1PH/BR LOADCENTER 200A MOD-LINE 12/24 CIR. AL BUS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Eaton BR Convertible Loadcenter
extra long description
ETN BR1224N200R Eaton BR convertibl
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Long Description
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,200 A,C3r,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,24 Circuits,12 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BR1224N200R
Brand
Eaton
GTIN
00786676448550
UPC
786676448550
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
27.5
Carton
1
Uses, Certifications, and Standards
standard
UL 50,UL 67
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
These alternate items can be purchased instead of BR1224N200R.
Jump To:

Similar Items

Similar items are close alternatives to BR1224N200R, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, 200 A, X4, Aluminum, Cover Included, Nema 3R, M...
  • Our Part #: BRP12N200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP12N200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($286.56)
BRP12N200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$286.56

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?