BD2030 - Type BD Duplex BRKR 1-20A/1P 1-30A/1P 120/240V 10K

Eaton

  • $53.31 (Each)
  • $53.31 (Each)

  • $533.10 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BD2030
Manufacturer
Eaton
Manufacturer's Part Number
BD2030
Description
Type BD Duplex BRKR 1-20A/1P 1-30A/1P 120/240V 10K
Standard Trip Circuit Breaker, 20/30 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Slang Terms

Categories
Standard Trip Plug - Duplex Standard Trip Plug-In
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676369305 / 00786676369305
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.31 (Each)
Standard Packaging
$533.10 (Per 10)
Resources
Images
 
 
BD2030 - Small Image
 
BD2030 - Large Image
 
BD2030 - Large Image
Attachments
 
 
BD2030 - Specification Sheet
Brochures
 
 
BD2030 - Brochure
Other Links
 
 
BD2030 - Other
Features
Current Rating
20/30 A
Voltage Rating
120 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20/30 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 20/30 A, 120 VAC
Description
TYPE BD DUPLEX BRKR 1-20A/1P 1-30A/1P 120/240V 10K
extra long description
ETN BD2030 BD Duplex 1-20A/1P 1-30A
Special Features
Includes Rejection Tab feature
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BD2030
GTIN
00786676369305
UPC
786676369305
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels
These alternate items can be purchased instead of BD2030.
Jump To:

Similar Items

Similar items are close alternatives to BD2030, though they may not be 100% alike.

Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breake...
  • Our Part #: BR2030
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR2030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($51.72) ·
BR2030 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$51.72

Each

QTY:
Each
Add
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Breaker, I...
  • Our Part #: BD3020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BD3020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 12 ($639.72) ·
BD3020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BD2030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD2030 Eaton 00786676369305
BD3020 Eaton 00786676369459
PCB2030 ITE n/a
HOMT3020 Schneider Electric 00785901706366

* All prices subject to change.