BAB3025H - BAB3025H BRKR A

Eaton

  • $288.90 (Each)
  • $288.90 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BAB3025H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3025H
Description
BAB3025H BRKR A
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial, 25A, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Slang Terms

Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303252 / 00786679303252
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.90 (Each)
Resources
Images
 
 
BAB3025H - Small Image
 
BAB3025H - Large Image
 
BAB3025H - Large Image
 
BAB3025H - Large Image
 
BAB3025H - Video
Attachments
 
 
BAB3025H - Specification Sheet
Brochures
 
 
BAB3025H - Brochure
Other Links
 
 
BAB3025H - Other
 
BAB3025H - Other
 
BAB3025H - Other
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
Thermal-Magnetic Circuit Breaker, 25a
Description
BAB3025H BRKR A
extra long description
ETN BAB3025H Thermal-Magnetic Circu
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker, Quicklag Industrial, 25A, 10 kAIC, Bolt-on mounting, Three-pole, Non-Interchangeable, 240V
Special Features
Bolt-on mounting
Additional Information
media
Yes
dimensions
3.5000 IN X 3.2000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAB3025H
GTIN
00786679303252
UPC
786679303252
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of BAB3025H.
Jump To:

Cross Referenced

These items are similar to BAB3025H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3025H Eaton 00786679303252
THQB32025 GENERAL ELECTRIC 00783164059915
2DM89 WW GRAINGER n/a
B325 ITE n/a
QOB325 Schneider Electric 00785901368311
B325 Siemens 00783643263703
Add-on items are materials that you may be interested in purchasing along with BAB3025H.
Jump To:

Frequently Purchased Together

These items are compatible and complement BAB3025H, providing enhanced or expanded functionality.

Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 4.8 In Overall He...
  • Our Part #: BAB1020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,083.60) ·
BAB1020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.15

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds