3BR3042B200R - 3PH 200A 10KAIC MCB 30/42 Cir. Al Bus Nema 3R

Eaton

  • $1509.29 (Each)
  • $1,509.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
3BR3042B200R
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042B200R
Description
3PH 200A 10KAIC MCB 30/42 Cir. Al Bus Nema 3R
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 86.6902 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height, 41.2 LB
Slang Terms

Categories
Load Centers & Accessories - Three Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676440752 / 00786676440752
Weight per unit
41.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,509.29 (Each)
Resources
Images
 
 
3BR3042B200R - Small Image
 
3BR3042B200R - Large Image
 
3BR3042B200R - Large Image
 
3BR3042B200R - Large Image
 
3BR3042B200R - Large Image
Attachments
 
 
3BR3042B200R - Specification Sheet
Brochures
 
 
3BR3042B200R - Brochure
Tech Bulletins
 
 
3BR3042B200R - Tech Bulletin
Other Links
 
 
3BR3042B200R - Other
 
3BR3042B200R - Other
 
3BR3042B200R - Other
 
3BR3042B200R - Other
Features
Current Rating
200 A
Voltage Rating
120/208/240 V ac
interrupt rating
10 kAIC
Wire Size
#1 AWG to 250 kcmil
Material
Metallic (Enclosure)
amperage rating
200
Phase
3
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
86.6902 cm
Width
14.31
Depth
3.88
Height
34.13
Size
L1r
Descriptions
Product Type
Main Circuit Breaker Loadcenter
Long Description
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 86.6902 cm Overall Length, 36.3474 cm Overall Width, 98.5520 cm Overall Height, 41.2 lb
Short Description
Main Circuit Breaker Loadcenter, 30/42C, 200 A, 3PH, N3R
Special Features
3 Phase;4 Wire
Description
3PH 200A 10KAIC MCB 30/42 CIR. AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN 3BR3042B200R 3 Ph/BR LC 200A MC
Additional Information
number of spaces
30
Number of Circuits
42
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
36.3474 cm
Overall Height
98.5520 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Made in USA
yes
Standards Met
UL Listed 67;ULB50
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR3042B200R
GTIN
00786676440752
UPC
786676440752
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight
41.2 lb
Weight per each
41.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50
You must have an account to view stock levels

* All prices subject to change.