SMD6R69SWH - 6" 9W Led Round Surface Mount CCT Selectable

Halo

  • $39.59 (Each)
  • $39.59 (Each)

  • $237.54 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
SMD6R69SWH
Manufacturer
Halo
Manufacturer's Part Number
SMD6R69SWH
Description
6" 9W Led Round Surface Mount CCT Selectable
6" Round Surface Mount Downlight, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083020942 / 00080083020942
Weight per unit
1.799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.59 (Each)
Standard Packaging
$237.54 (Per 6)
Resources
Images
 
 
SMD6R69SWH - Large Image
 
SMD6R69SWH - Large Image
Attachments
 
 
SMD6R69SWH - Specification Sheet
Features
amperage rating
0.08A at 120V
Number of Lamps
1
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo SMD6 RD Select 90CRI 600LM LD
Description
6" 9W LED ROUND SURFACE MOUNT CCT SELECTABLE
Long Description
6" Round Surface Mount Downlight,600 Lumen Series,90CRI, 2700K - 5000K Field Selectable CCT,Matte White finish
Special Features
1/2" ultra-low profile lens downlight with wide distribution
extra long description
CLS SMD6R69SWH HALO SMD6 RD SELECT
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD6R69SWH
GTIN
00080083020942
UPC
080083020942
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD6 LED
Packaging
Weight per each
1.799
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
standard
cULus Listed;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;NFPA;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;LM79/LM80 Compliant;Title 20 Compliant
Application
lighting
You must have an account to view stock levels
These alternate items can be purchased instead of SMD6R69SWH.
Jump To:

Similar Items

Similar items are close alternatives to SMD6R69SWH, though they may not be 100% alike.

Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90...
  • Our Part #: SMD6R6930WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMD6R6930WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($183.48)
SMD6R6930WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add

* All prices subject to change.