LAS100ST5 - 50-250W Led Area Light 4K Type 5 DST SFTR 120-277V

Lumark Indoor

  • $353.33 (Each)
  • $353.33 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LAS100ST5
Manufacturer
Lumark Indoor
Manufacturer's Part Number
LAS100S-T5
Description
50-250W Led Area Light 4K Type 5 DST SFTR 120-277V
1, 000W Hid Equivalent, 10-Position Lumen Selectable Area Luminaire, Type 5 Distribution, 120-277V.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083155903 / 00080083155903
Weight per unit
19.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.33 (Each)
Resources
Images
 
 
LAS100ST5 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LAS100ST5 - Large Image
Attachments
 
 
LAS100ST5 - Specification Sheet
Other Links
 
 
LAS100ST5 - Other
Features
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
32.5 IN Length 15.188 IN Width 5.938 IN Height
Descriptions
Product Type
Las, 250W, LM Select, T5, Unv, PC
Description
50-250W LED AREA LIGHT 4K TYPE 5 DST SFTR 120-277V
extra long description
CLS LAS100S-T5 LAS, 250W, LM SELECT
Long Description
1,000W HID Equivalent, 10-Position Lumen Selectable Area Luminaire,Type 5 distribution,120-277V.
Special Features
10-position lumen selectable
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
LAS100S-T5
Brand
LUMARK INDOOR
GTIN
00080083155903
UPC
080083155903
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Area / Site
Packaging
Weight per each
19.67
Carton
1
Uses, Certifications, and Standards
standard
1.5G Vibration Rated;DLC Certified;DLC Premium;FCC Class A;IP65 Rated;RoHS Compliant;UL Listed
Application
lighting
You must have an account to view stock levels

* All prices subject to change.