APS8NS254T5H0 - 8' T5 Ho Tandem Strip

Cooper Lighting Solutions

  • $90.28 (Each)
  • $90.28 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
APS8NS254T5H0
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
APS8NS254T5H0
Description
8' T5 Ho Tandem Strip
Narrostriplight, Retail and Residential Application, T8 Bulb Shape, Baked White Enamel Finish, 3-5/16 In;84 MM Height, Die Formed Code Gauge Steel Housing Material, 2-3/4 In;70MM Length, Cul Listed;Ul Listed, Allpro(R) Sub Brand
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
080083655649
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.28 (Each)
Resources
Images
 
 
APS8NS254T5H0 - Small Image
 
APS8NS254T5H0 - Large Image
Material, Color, and Finish
Housing Material
Die Formed Code Gauge Steel
Finish
Baked White Enamel
Dimensions and Weight
Length
2-3/4 in;70mm
Height
3-5/16 in;84 mm
Descriptions
Short Description
NarroStriplight, T8, 2-3/4 in, Baked White Enamel, 1 CT
Product Type
NarroStriplight
Long Description
NarroStriplight, Retail and Residential Application, T8 Bulb Shape, Baked White Enamel Finish, 3-5/16 in;84 mm Height, Die Formed Code Gauge Steel Housing Material, 2-3/4 in;70mm Length, cUL Listed;UL Listed, ALLPRO(R) Sub Brand
Features
The APS-NS Series is a functional general-purpose narrow strip family that incorporates performance and construction durability. Designed with easy-to-use features, the APS-NS significantly reduces installation time. The APS-NS Series can be installed using various mounting methods. The APS-NS Series can be the illumination solution in commercial, industrial, retail and residential applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibil
Description
8' T5 HO TANDEM STRIP
Additional Information
bulb shape
T8
package quantity
1 ct
Standards Met
UL Listed;cUL Listed
Manufacturer Information
sub brand
ALLPRO(R)
Brand
Cooper Lighting Solutions
Manufacturers Part Number
APS8NS254T5H0
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
Application
Retail and Residential
You must have an account to view stock levels
These alternate items can be purchased instead of APS8NS254T5H0.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of APS8NS254T5H0.

8' T5 Ho Tandem Strip
  • Our Part #: APS8NS254T5H0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($90.28)
APS8NS254T5H0 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$90.28

Each

QTY:
Each
Add
There were no add-on items found for APS8NS254T5H0.

* All prices subject to change.